Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
A4 Refill Pad 80 Leaf F8M (Pack 10) - V4FM-0
By Rhino
Order Code:
ZT4187800S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/a4-refill-pad-80-leaf-f8m-pack-10-v4fm-0/p/ZT4187800S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
The RHINO A4 Refill Pad includes 160 pages
Specifications
Specifications for A4 Refill Pad 80 Leaf F8M (Pack 10) - V4FM-0
Size
A4
Product Type
Refill Pads
Environment Support
100% recyclable
Binding
Side-bound With tape
Paper Colour
Off White
Pre-Punched
2-Hole
Rulings
Feint Ruled & Margin
Cover Type
Art Silk
Number of Sheets
80
Grammage
60
Weight
3.5kg
Cover Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome