A4 TB Science Black 64P Graph PK6

Order Code: ZT3526031S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Rhino A4 Polypropylene Toughback Science Book 64 Page Feint Ruled 8mm With Margin and 2:10:20 Graph Ruling On Reverse (Pack 6) - TBSC2Y-8

Specifications for A4 TB Science Black 64P Graph PK6
  • Product Type
    Exercise Books & Paper
  • Size
    A4
  • Rulings
    Feint Ruled & Graph
  • Binding
    Stapled
  • Cover Colour
    Black
  • Paper Grammage
    75gsm
  • Cover Material
    Polypropylene
  • Number of Pages
    64
  • Ruling Colour
    Grey & Red
  • Environment Support
    100% recyclable
  • Paper Colour
    White
  • Weight
    1.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome