BKeeping Black A4 32P Ledger PK12

Order Code: ZT3525434S

£39.99 Inc VAT (20%)


Description

Rhino A4 Book-Keeping Book 32 Page Ledger Ruling (Pack 12) - BKL-4

Specifications for BKeeping Black A4 32P Ledger PK12
  • Size
    A4
  • Product Type
    Accounts Books
  • Binding
    Stapled
  • Rulings
    Accounting
  • Number of Sheets
    32
  • Environment Support
    100% recyclable
  • Cover Colour
    Purple
  • Ruling Colour
    Grey/Red
  • Cover Material
    Laminated Board
  • Paper Colour
    White
  • Weight
    1.44kg
  • Grammage
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome