BKeeping Black A4 32P Rld Csh PK12

Order Code: ZT3525384S

£39.99 Inc VAT (20%)


Description

Rhino A4 Book-Keeping Book 32 Page Cash Ruling (Pack 12) - BKC-6

Specifications for BKeeping Black A4 32P Rld Csh PK12
  • Product Type
    Accounts Books
  • Size
    A4
  • Rulings
    Accounting
  • Number of Sheets
    32
  • Environment Support
    100% Recyclable
  • Ruling Colour
    Grey/Red
  • Cover Colour
    Green
  • Cover Material
    Laminated Board
  • Weight
    1.44kg
  • Grammage
    90
  • Paper Colour
    White
  • Binding
    Stapled