Chartwell Student A3 Graph Pad 1/5/10mm Grid 70gsm 30 Sheets White/Blue Grided Paper J13BZ

Order Code: ZT1256365P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

Chartwell Student A3 Graph Pad 1/5/10mm Grid 70gsm 30 Sheets White/Blue Grided Paper J13BZ Chartwell has been associated with speciality precision printing for decades. Today, this brand offers quality books and pads for surveyors, HGV drivers, students and professionals such as architects and scientists to use independently or alongside computers.

See full description
Specifications for Chartwell Student A3 Graph Pad 1/5/10mm Grid 70gsm 30 Sheets White/Blue Grided Paper J13BZ
  • Size
    A3
  • Type
    Graph Paper
  • MFR Part No.
    65258EX
  • Ruling
    1-5-10mm
  • Rulings
    1-5-10mm
  • Grammage
    70
  • Biodegradable
    100% Biodegradable
  • Number of Sheets
    30
  • Punched
    4 Holes
  • Recycled Product
    Yes
  • Weight
    450g
  • Recyclable
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome