Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Energel Refill Black Wallet 3 PK12
By Pentel
Order Code:
ZT3528472S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£38.39
4%
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/energel-refill-black-wallet-3-pk12/p/ZT3528472S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Pentel Refill for Pentel EnerGel Pen 0.7mm Black 3 Refills Per Wallet (Pack 12) LR7-3A
Tags:
#BulkDiscount
Specifications
Specifications for Energel Refill Black Wallet 3 PK12
Form
Rollerball Pen Refill
Colour
Black
Product Type
Refill Ink & Cartridges
Ink Colour
Black
Tip Size
Medium Point
Ink Type
Gel Ink
Line Width
0.35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome