0
1
2
3
4
5
6

Everyday Recycled Ruled Refill Pad A4 (Pack of 6) RE4FM-T

Order Code: ZT1551197S

£13.99 Inc VAT (20%)


Description

This quality refill pad contains 120 pages of premium 80gsm carbon neutral paper. The pad is headbound with perforated pages and four-hole punching for easily removing notes and filing them in standard lever arch files and ring binders. The pages are ruled with a margin for neat note-taking. This pack contains 6 x A4 refill pads.
Size: A4
160 pages
100% recycled 70gsm paper
Feint ruled for neat note-taking
Pack of 6

See full description
Specifications for Everyday Recycled Ruled Refill Pad A4 (Pack of 6) RE4FM-T
  • Pack Quantity
    6
  • MFR Part No.
    SV41717
  • Size
    A4
  • Number of Pages
    120
  • Product Type
    Refill Pad
  • Ruling
    Feint Ruled
  • Colour
    Green
  • Number of Holes
    4