Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Black A4 48P Ruled F8 RD PK100
By Rhino
Order Code:
ZT3525653S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-black-a4-48p-ruled-f8-rd-pk100/p/ZT3525653S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 48 page Feint Ruled 8mm Red (Pack 100) - VEX681-437-0
Specifications
Specifications for Ex Black A4 48P Ruled F8 RD PK100
Size
A4
Product Type
Exercise Books & Paper
Ruling Colour
Grey
Weight
14.5kg
Paper Grammage
75gsm
Paper Colour
White
Rulings
Feint Ruled
Environment Support
100% recyclable
Binding
Stapled
Cover Colour
Red
Number of Pages
48
Cover Material
225gsm Manilla
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome