Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Black A4 48P Ruled F8M PU PK100
By Rhino
Order Code:
ZT3525706S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-black-a4-48p-ruled-f8m-pu-pk100/p/ZT3525706S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 48 page Feint Ruled 8mm With Margin Purple (Pack 100) - VEX681-42-8
Specifications
Specifications for Ex Black A4 48P Ruled F8M PU PK100
Size
A4
Product Type
Exercise Books & Paper
Paper Grammage
75gsm
Number of Pages
48
Weight
14.5kg
Cover Material
225gsm Manilla
Ruling Colour
Grey & Red
Binding
Stapled
Rulings
Feint Ruled & Margin
Paper Colour
White
Environment Support
100% recyclable
Cover Colour
Purple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome