Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Black A4 80P 20mm Square L Bl, Pack of 50
By Rhino
Order Code:
ZT3525498S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-black-a4-80p-20mm-square-l-bl-pack-of-50/p/ZT3525498S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page 20mm Squared Light Blue (Pack 50) - VEX668-3735-4
Specifications
Specifications for Ex Black A4 80P 20mm Square L Bl, Pack of 50
Product Type
Exercise Books & Paper
Size
A4
Paper Grammage
75gsm
Cover Colour
Blue
Cover Design/Colour
Light Blue
Ruling Colour
Grey
Cover Material
225gsm Manilla
Rulings
Squared
Environment Support
100% recyclable
Paper Colour
White
Weight
11kg
Binding
Stapled
Number of Pages
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome