Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 8x6.5 40P Blank YW, Pack of 10
By Rhino
Order Code:
ZT3526045S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-8x6-5-40p-blank-yw-pack-of-10/p/ZT3526045S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 6.5 x 8 Exercise Book 40 Page Plain Yellow (Pack 100) - VAA004-8
Specifications
Specifications for Ex Book 8x6.5 40P Blank YW, Pack of 10
Product Type
Exercise Books & Paper
Binding
Stapled
Rulings
Plain
Number of Pages
40
Cover Colour
Yellow
Paper Colour
White
Environment Support
100% recyclable
Cover Material
225gsm Manilla
Weight
6.5kg
Size
165x200mm
Paper Grammage
75gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome