Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 8x6.5 48P SQ10 Bl PK100
By Rhino
Order Code:
ZT3525108S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-8x6-5-48p-sq10-bl-pk100/p/ZT3525108S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 8 x 6.5 Exercise Book 48 Page 10mm Squares S10 Light Blue (Pack 100) - VEX342-383-8
Tags:
#BulkDiscount
Specifications
Specifications for Ex Book 8x6.5 48P SQ10 Bl PK100
Product Type
Exercise Books & Paper
Size
200x165mm
Number of Pages
48
Cover Colour
Blue
Ruling Colour
Grey
Binding
Stapled
Weight
7.5kg
Cover Material
225gsm Manilla
Paper Colour
White
Rulings
Squared
Cover Design/Colour
Light Blue
Environment Support
100% recyclable
Paper Grammage
75gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome