Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 9x7 80P Rld DGN PK100
By Rhino
Order Code:
ZT3525111S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-9x7-80p-rld-dgn-pk100/p/ZT3525111S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 9 x 7 Exercise Book 80 Page Ruled F8M Dark Green (Pack 100) - VEX554-83-6
Specifications
Specifications for Ex Book 9x7 80P Rld DGN PK100
Product Type
Exercise Books & Paper
Size
226x178mm
Paper Colour
White
Rulings
Feint Ruled & Margin
Ruling Colour
Grey & Red
Cover Design/Colour
Dark Green
Number of Pages
80
Cover Material
225gsm Manilla
Weight
14.5kg
Cover Colour
Green
Environment Support
100% recyclable
Binding
Stapled
Paper Grammage
75gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome