Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A3+ 40P Blank YW PK30
By Rhino
Order Code:
ZT3526330S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a3%2B-40p-blank-yw-pk30/p/ZT3526330S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A3+ Exercise Book 40 Page Plain Yellow (Pack 30) - VDU040-020-6
Specifications
Specifications for Ex Book A3+ 40P Blank YW PK30
Product Type
Exercise Books & Paper
Cover Material
225gsm Manilla
Environment Support
100% recyclable
Binding
Stapled
Number of Pages
40
Cover Colour
Yellow
Rulings
Plain
Paper Colour
White
Cover Design/Colour
Yellow
Size
443x340mm
Paper Grammage
90gsm
Weight
10.6kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome