Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4+ 40P Blank LBL PK100
By Rhino
Order Code:
ZT3526346S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4%2B-40p-blank-lbl-pk100/p/ZT3526346S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 13 x 9 A4+ Oversized Exercise Book 40 Page Plain Light Blue (Pack 100) - VDU024-49-6
Specifications
Specifications for Ex Book A4+ 40P Blank LBL PK100
Size
339x240mm
Product Type
Exercise Books & Paper
Binding
Stapled
Environment Support
100% recyclable
Weight
15.4kg
Rulings
Plain
Paper Colour
White
Paper Grammage
75gsm
Cover Material
225gsm Manilla
Cover Colour
Pink
Number of Pages
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome