Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P Rld F8M DGN, Pack of 50
By Rhino
Order Code:
ZT3525085S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£60.79
5%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-rld-f8m-dgn-pack-of-50/p/ZT3525085S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page Ruled F8M Dark Green (Pack 50) - VEX668-1045-8
Tags:
#BulkDiscount
Specifications
Specifications for Ex Book A4 80P Rld F8M DGN, Pack of 50
Size
A4
Product Type
Exercise Books & Paper
Number of Pages
80
Binding
Stapled
Weight
11kg
Cover Material
225gsm Manilla
Ruling Colour
Grey & Red
Cover Colour
Green
Rulings
Feint Ruled & Margin
Cover Design/Colour
Dark Green
Paper Grammage
75gsm
Paper Colour
White
Environment Support
100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome