Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P Rld F8M Double, Pack of 50
By Rhino
Order Code:
ZT3525375S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-rld-f8m-double-pack-of-50/p/ZT3525375S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page Ruled F8M Dark Blue (Pack 50) - VEX668-365-0
Specifications
Specifications for Ex Book A4 80P Rld F8M Double, Pack of 50
Number of Pages
80
Cover Material
225gsm Manilla
Product Type
Exercise Books & Paper
Ruling Colour
Grey & Red
Paper Colour
White
Environment Support
100% recyclable
Size
A4
Cover Colour
Blue
Weight
11kg
Rulings
Feint Ruled & Margin
Paper Grammage
75g/m²
Binding
Stapled
Cover Design/Colour
Dark Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome