Specifications for Ex Book A4 80P Rld F8M LBL, Pack of 50
  • Product Type
    Exercise Books & Paper
  • Size
    A4
  • Cover Material
    225gsm Manilla
  • Cover Design/Colour
    Light Blue
  • Cover Colour
    Blue
  • Ruling Colour
    Grey & Red
  • Binding
    Stapled
  • Environment Support
    100% Recyclable
  • Number of Pages
    80
  • Rulings
    Feint Ruled & Margin
  • Paper Colour
    White
  • Weight
    11kg
  • Paper Grammage
    75gsm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome