Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P Rld F8M PU, Pack of 50
By Rhino
Order Code:
ZT3525316S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£60.44
7%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-rld-f8m-pu-pack-of-50/p/ZT3525316S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page Ruled F8M Purple (Pack 50) - VEX668-1595-8
Tags:
#BulkDiscount
Specifications
Specifications for Ex Book A4 80P Rld F8M PU, Pack of 50
Product Type
Exercise Books & Paper
Size
A4
Cover Colour
Purple
Number of Pages
80
Weight
11kg
Rulings
Feint Ruled & Margin
Paper Colour
White
Ruling Colour
Grey & Red
Binding
Stapled
Paper Grammage
75gsm
Environment Support
100% Recyclable
Cover Material
225gsm Manilla