Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P Rld F8M RD, Pack of 50
By Rhino
Order Code:
ZT3525351S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-rld-f8m-rd-pack-of-50/p/ZT3525351S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page Ruled F8M Red (Pack 50) - VEX668-495-8
Tags:
#BulkDiscount
Specifications
Specifications for Ex Book A4 80P Rld F8M RD, Pack of 50
Product Type
Exercise Books & Paper
Size
A4
Paper Colour
White
Weight
11kg
Cover Material
225gsm Manilla
Ruling Colour
Grey & Red
Rulings
Feint Ruled & Margin
Paper Grammage
75gsm
Binding
Stapled
Number of Pages
80
Environment Support
100% recyclable
Cover Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome