Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P S10 YW, Pack of 50
By Rhino
Order Code:
ZT3525268S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£58.27
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-s10-yw-pack-of-50/p/ZT3525268S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page 10mm Squares S10 Yellow (Pack 50) - VEX668-215-8
Tags:
#BulkDiscount
Specifications
Specifications for Ex Book A4 80P S10 YW, Pack of 50
Product Type
Exercise Books & Paper
Size
A4
Paper Colour
White
Weight
11kg
Rulings
Squared
Paper Grammage
75gsm
Binding
Stapled
Cover Material
225gsm Manilla
Environment Support
100% recyclable
Number of Pages
80
Cover Colour
Yellow
Ruling Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome