Graph Pad A4 50LF g Ruled PK6

Order Code: ZT3525606S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

Rhino A4 Graph Pad 100 Page 10mm 1:5:10 Graph Ruling With Plain Reverse (Pack 6) - HAG1-4

Specifications for Graph Pad A4 50LF g Ruled PK6
  • Size
    A4
  • Product Type
    Refill Pads
  • Paper Colour
    White
  • Number of Sheets
    50
  • Rulings
    Graph Ruled
  • Weight
    1.77kg
  • Environment Support
    100% recyclable
  • Pre-Punched
    2-Hole
  • Cover Colour
    Blue
  • Cover Type
    Coated Board
  • Binding
    Head-bound With tape
  • Grammage
    75

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome