Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Graph PD A4 50LF Ruled 2 10 20
By Rhino
Order Code:
ZT3525660S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/graph-pd-a4-50lf-ruled-2-10-20/p/ZT3525660S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Graph Pad 100 Page 20mm 2:10:20 Graph Ruling and Plain Reverse Pages (Pack 6) - HAG2-6
Tags:
#BulkDiscount
Specifications
Specifications for Graph PD A4 50LF Ruled 2 10 20
Size
A4
Product Type
Refill Pads
Binding
Head-bound With tape
Weight
1.77kg
Number of Sheets
50 Leaves
Rulings
Graph Ruled
Grammage
75
Cover Type
Coated Board
Environment Support
100% recyclable
Pre-Punched
2-Hole
Cover Colour
Blue
Paper Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome