Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
H&L Permanent 24 Pads - 38112HK
By Sellotape
Order Code:
ZT3528791S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/handl-permanent-24-pads-38112hk/p/ZT3528791S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Sellotape 24 Hook & Loop Permanent Self Adhesive Pads - 1445176
Tags:
#BulkDiscount
Specifications
Specifications for H&L Permanent 24 Pads - 38112HK
Product Type
Hook and Loop Fasteners
Colour
White/Yellow
Width
20mm
Length
20mm
Adhesive Type
Permanent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome