Haze Refill Pad A4 300p Assorted (Pack of 6)

Order Code: ZT4973075S

£15.99 Inc VAT (20%)


Description

Pukka Haze Refill Pad A4 300p Astd Pack of 6
Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range.<br>These A4 Haze refill pads are perfect for all types of note-taking, whether youre jotting down ideas, taking meeting notes or studying for exams.<br>Each A4 refill pad measures 297mm x 210mm, making it great for school, college or university due to its practical size. Each notebook contains 300 pages of 8mm lined, 80 GSM, FSC Certified paper. This not only ensures a smooth, high-quality writing experience but also reflects our commitment to responsible sourcing.<br>Our Haze refill pads add a touch of elegance to your stationery collection as they have beautiful hot-foil details, which glisten in the light, perfect for both professional and personal use.

See full description
Specifications for Haze Refill Pad A4 300p Assorted (Pack of 6)
  • Binding
    Side-bound with tape
  • Grammage
    80g/m²
  • Rulings
    Feint Ruled & Margin
  • Pre-Punched
    4-Hole
  • Environment Support
    FSC Certified
  • Product Type
    Refill Pads
  • Number of Sheets
    300
  • Size
    A4
  • Paper Colour
    White
  • Cover Type
    Card Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome