Ltw Book 32P Ltw DK GN PK100

Order Code: ZT3525906S

£79.99 Inc VAT (20%)


Description

Rhino 8 x 6.5 Inches Learn to Write Book 32 Page Narrow-Ruled Dark Green (Pack 100) - SDXB6-8

Specifications for Ltw Book 32P Ltw DK GN PK100
  • Product Type
    Exercise Books & Paper
  • Size
    200x165mm
  • Weight
    6kg
  • Cover Colour
    Green
  • Cover Design/Colour
    Dark Green
  • Ruling Colour
    Grey & Red
  • Paper Colour
    White
  • Cover Material
    225gsm Manilla
  • Number of Pages
    32
  • Paper Grammage
    75gsm
  • Binding
    Stapled
  • Environment Support
    100% recyclable
  • Rulings
    Feint Ruled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome