Ltw Book 32P Ltw Wide Rld PK25

Order Code: ZT3525795S

£33.99 Inc VAT (20%)


Description

Rhino 6.5 x 8 Learn to Write Book 32 Page Wide-Ruled (Pack 25) - REXB2-0

Specifications for Ltw Book 32P Ltw Wide Rld PK25
  • Product Type
    Exercise Books & Paper
  • Cover Colour
    Orange
  • Weight
    1.75kg
  • Rulings
    Feint Ruled
  • Paper Grammage
    75gsm
  • Binding
    Stapled
  • Number of Pages
    32
  • Cover Material
    Laminated Board
  • Ruling Colour
    Grey & Red
  • Environment Support
    100% recyclable
  • Paper Colour
    White
  • Size
    165x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome