Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ltw Book 6x8 32P W Rld RD PK100
By Rhino
Order Code:
ZT3524993S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£88.35
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ltw-book-6x8-32p-w-rld-rd-pk100/p/ZT3524993S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 6 x 8 Learn to Write Book 32 Page Red Wide-Ruled LTW6B:20R (Pack 100) - SDXB2-0
Tags:
#BulkDiscount
Specifications
Specifications for Ltw Book 6x8 32P W Rld RD PK100
Product Type
Exercise Books & Paper
Cover Colour
Red
Paper Colour
White
Size
165x200mm
Weight
6kg
Binding
Stapled
Cover Material
225gsm Manilla
Paper Grammage
75gsm
Environment Support
100% recyclable
Number of Pages
32
Ruling Colour
Grey & Red
Rulings
Feint Ruled
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome