Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Magic Inv TPE Refill 19mmX25mPK3
By Scotch
Order Code:
ZT3523795S
£11.49
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/magic-inv-tpe-refill-19mmx25mpk3/p/ZT3523795S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Scotch Magic Invisible Tape 8-192R3 Refill 19mm x 25m (Pack 3) 7100127532
Specifications
Specifications for Magic Inv TPE Refill 19mmX25mPK3
Material
Acrylic
Length
25m
Colour
Transparent
Product Type
Adhesive Tape
Width
19mm
Roll Core Size
Small Core
Tape Type
Invisible Tape
Surface Finish
Matte
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome