Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Memo Pad A4 160P 5mm Square PK6
By Rhino
Order Code:
ZT3525685S
£24.99
Inc VAT (20%)
£29.99
16.5% off
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 +
£22.49
10%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/memo-pad-a4-160p-5mm-square-pk6/p/ZT3525685S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Refill Pad 160 Page 5mm Squared (Pack 6) - HAQ-6
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Memo Pad A4 160P 5mm Square PK6
Size
A4
Product Type
Refill Pads
Cover Type
Coated Board
Pre-Punched
2-Hole
Cover Colour
White
Number of Sheets
80
Binding
Head-Bound with Tape
Paper Colour
White
Rulings
Squares
Grammage
75
Environment Support
100% Recyclable
Weight
2.58kg