Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Memo Pad A4 160P Ruled 6mm PK6
By Rhino
Order Code:
ZT3525602S
£21.49
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
21.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/memo-pad-a4-160p-ruled-6mm-pk6/p/ZT3525602S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Refill Pad 160 Page Feint Ruled 6mm With Margin (Pack 6) - HANM-4
Specifications
Specifications for Memo Pad A4 160P Ruled 6mm PK6
Size
A4
Product Type
Refill Pads
Weight
2.58kg
Pre-Punched
2-Hole
Binding
Head-bound With tape
Cover Type
Coated Board
Grammage
75
Rulings
Feint Ruled & Margin
Cover Colour
White
Environment Support
100% recyclable
Paper Colour
White
Number of Sheets
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome