Metallic Refill Pad A4 Dotted Pack of 3

Order Code: ZT4783661S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 - 19£11.1510%
20 +£10.5315%


Description

Pukka Pads Metallic Refill Pad Tape Headbound A4 5mm Dotted Grid 4 Hole Punched 160 Pages Green (Pack 3) - REFDOT

Specifications for Metallic Refill Pad A4 Dotted Pack of 3
  • Product Type
    Refill Pads
  • Size
    A4
  • Number of Sheets
    160
  • Cover Type
    Card Cover
  • Rulings
    Dot Grid
  • Pre-Punched
    4-Hole
  • Binding
    Head-bound With tape
  • Grammage
    80
  • Paper Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome