Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Multipart File 8 A4 Navy Blue
By Bee Blue
Order Code:
ZT3524886S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 - 19
£8.99
10%
20 +
£8.49
15%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/multipart-file-8-a4-navy-blue/p/ZT3524886S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Exacompta Bee Blue Multipart File 8 Sections A4 Navy Blue (Each) - 56212E
Tags:
#BulkDiscount
Specifications
Specifications for Multipart File 8 A4 Navy Blue
Product Type
Part Files
Size
A4
Capacity
180 Sheets
Material
Polypropylene
Colour
Blue
Closure
Elasticated
Environment Support
Blue Angel Certified
File Colour
Navy Blue
Number of Sections
8-Part
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome