Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Perf Legal Pad A4 100P F8M, Pack of 10
By Rhino
Order Code:
ZT3525978S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/perf-legal-pad-a4-100p-f8m-pack-of-10/p/ZT3525978S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Perforated Legal Pad 100 Page Feint Ruled 8mm With Margin (Pack 10) - RPY4FM-0
Tags:
#BulkDiscount
Specifications
Specifications for Perf Legal Pad A4 100P F8M, Pack of 10
Size
A4
Product Type
Refill Pads
Paper Colour
Yellow
Binding
Head-bound With tape
Weight
4kg
Number of Sheets
50 Leaves
Environment Support
100% recyclable
Grammage
80
Rulings
Feint Ruled & Margin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome