PremTouch Lever Arch File A4 Assorted, Pack of 10

Order Code: ZT3527110S

£56.99 Inc VAT (20%)


Description

Exacompta PremTouch Polypropylene Lever Arch File A4 Maxi 80mm Spine Assorted Colours (Pack 10) - 53374E

Specifications for PremTouch Lever Arch File A4 Assorted, Pack of 10
  • Material
    PVC On Board
  • Product Type
    Lever Arch Files
  • Capacity
    760 Sheets
  • Size
    A4+
  • Colour
    Assorted
  • Spine Width
    80mm
  • Orientation
    Portrait
  • Environment Support
    FSC Certified
  • Weight
    490g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome