Recy Refill Pad A4 320P Rld PK3

Order Code: ZT3525683S

£25.99 Inc VAT (20%)


Description

Rhino A4 Recycled Refill Pad 320 Page Feint Ruled 8mm With Margin (Pack 3) - RHDFMR-2

Specifications for Recy Refill Pad A4 320P Rld PK3
  • Product Type
    Refill Pads
  • Size
    A4
  • Recycled Product
    Yes
  • Pre-Punched
    2-Hole
  • Cover Type
    Recycled Board
  • Weight
    2.23kg
  • Cover Colour
    Light Brown
  • Paper Colour
    Recycled
  • Number of Sheets
    160
  • Rulings
    Feint Ruled & Margin
  • Binding
    Side-bound With tape
  • Environment Support
    100% recyclable
  • Grammage
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome