Recycled Refill Pad A4 PK6

Order Code: ZT3527761S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.676%


Description

Pukka Recycled Refill Pad A4 100 Recycled Pages 80gsm 4 Hole Punched (Pack 6) RCREF50

Specifications for Recycled Refill Pad A4 PK6
  • Product Type
    Refill Pads
  • Size
    A4
  • Pre-Punched
    4-Hole
  • Grammage
    80
  • Cover Type
    Card Cover
  • Number of Sheets
    100
  • Paper Colour
    White
  • Binding
    Head-bound With tape
  • Recycled Product
    100% Recycled Material
  • Rulings
    Feint Ruled & Margin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome