Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Refill Pad A4 160P F8M, Pack of 10
By Rhino
Order Code:
ZT3526087S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/refill-pad-a4-160p-f8m-pack-of-10/p/ZT3526087S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Refill Pad 160 Page Feint Ruled 8mm With Margin (Pack 10) - V4FMH-4
Tags:
#BulkDiscount
Specifications
Specifications for Refill Pad A4 160P F8M, Pack of 10
Product Type
Refill Pads
Size
A4
Paper Colour
Off White
Grammage
60
Cover Colour
Grey
Cover Type
Art Silk
Number of Sheets
80
Weight
3.5kg
Rulings
Feint Ruled & Margin
Pre-Punched
2-Hole
Binding
Head-bound With tape
Environment Support
100% recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome