Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Refill Pad A4 160P F8M PK6
By Rhino
Order Code:
ZT3525663S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 +
£22.99
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/refill-pad-a4-160p-f8m-pk6/p/ZT3525663S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Refill Pad 160 Page Feint Ruled 8mm With Margin (Pack 6) - HAFM-8
Tags:
#BulkDiscount
Specifications
Specifications for Refill Pad A4 160P F8M PK6
Size
A4
Product Type
Refill Pads
Environment Support
100% recyclable
Paper Colour
White
Cover Type
Coated Board
Pre-Punched
2-Hole
Weight
2.58kg
Rulings
Feint Ruled & Margin
Cover Colour
White
Binding
Head-bound With tape
Number of Sheets
80
Grammage
75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome