Refill Pad A4 160P Plain, Pack of 10

Order Code: ZT3526076S

£30.99 Inc VAT (20%)


Description

Rhino A4 Refill Pad 160 Page Plain (Pack 10) - V4PH-0

Specifications for Refill Pad A4 160P Plain, Pack of 10
  • Product Type
    Refill Pads
  • Size
    A4
  • Pre-Punched
    2-Hole
  • Cover Colour
    Blue
  • Paper Colour
    Off White
  • Grammage
    60
  • Weight
    3.5kg
  • Environment Support
    100% recyclable
  • Number of Sheets
    80
  • Binding
    Head-bound With tape
  • Rulings
    Plain
  • Cover Type
    Art Silk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome