Save The Recycled Headbound Refill Pad A4 (Pack 5) RH4FMR

Order Code: ZT2120675S

£15.99 Inc VAT (20%)


Description

Save The Rhino Recycled Headbound Refill Pad A4 (Pack 5) RH4FMR This is where explorers are made.

From the world around us to our most intimate thoughts, weíre all explorers at heart. And this Rhino Recycled A4 pad gives you 160 top-bound pages to chart your adventures, plan your next expedition, or just keep track of your to-do list.
All made from 100% recycled materials so you can wander to your heartís content while helping to protect the environment.

See full description
Specifications for Save The Recycled Headbound Refill Pad A4 (Pack 5) RH4FMR
  • Size
    A4
  • Product Type
    Refill Pads
  • Pre-Punched
    2-Hole
  • Cover Colour
    Light Brown
  • Rulings
    Feint Ruled & Margin
  • Number of Sheets
    80
  • Weight
    2.05kg
  • Paper Colour
    Recycled
  • Binding
    Head-bound With tape
  • Recycled Product
    Yes
  • Environment Support
    100% recyclable
  • Cover Type
    Recycled Board
  • Grammage
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome