Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Scrap Book A4+ 80P Multi C PK6
By Rhino
Order Code:
ZT3525935S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/scrap-book-a4%2B-80p-multi-c-pk6/p/ZT3525935S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 13 x 9 A4+ Scrapbook 80 Page Multi-Coloured Sugar Paper (Pack 6) - SB2-8
Specifications
Specifications for Scrap Book A4+ 80P Multi C PK6
Size
13x9in
Product Type
Art Pads & Paper
Paper Type
Scrap Book
Form
Book
Cover
Laminated Board
Grammage
100
Weight
2.21kg
Binding
Stapled
Number of Sheets
80
Cover Colour
Purple
Environment Support
100% Recyclable
Orientation
Portrait
Paper Colour
Multi-coloured
Rulings
Plain