Shorthand Notebooks (Ruled) - White - Pack of 20 - 706351

Order Code: ZT3597491S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%

Currently unavailable

Description

Lined for taking accurate shorthand notes
56gsm White paper
Spiral bound
80 sheets
Size: 203 x 127mm

See full description
Specifications for Shorthand Notebooks (Ruled) - White - Pack of 20 - 706351
  • Product Type
    Notepads & Pads
  • Number of Sheets
    80
  • Ruling
    Ruled
  • Colour
    White
  • Pack Quantity
    20
  • Size
    203 x 127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome