Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Silvine Multicoloured Study Cards 100x50mm (Pack 48)
By Silvine
Order Code:
ZT1260602P
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/silvine-multicoloured-study-cards-100x50mm-pack-48/p/ZT1260602P
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Silvine Multicoloured Study Cards 100x50mm (Pack 48) Multi-Coloured study cards
Tags:
#BulkDiscount
Specifications
Specifications for Silvine Multicoloured Study Cards 100x50mm (Pack 48)
MFR Part No.
22114SC
Size
100x50mm
Type
Record Cards
Colour
Assorted
Material
Coloured Card
Ruling
Plain
Rulings
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome