SP Refill PD A4 50LF Ruled PK6

Order Code: ZT3525578S

£24.99 Inc VAT (20%)


Description

Rhino A4 Special Refill Pad 50 Leaf Feint Ruled 8mm With Margin Pink Tinted Paper (Pack 6) - HAPFM-8

Specifications for SP Refill PD A4 50LF Ruled PK6
  • Product Type
    Refill Pads
  • Size
    A4
  • Rulings
    Feint Ruled & Margin
  • Weight
    1.83kg
  • Environment Support
    100% recyclable
  • Cover Type
    Coated Board
  • Number of Sheets
    50
  • Binding
    Head-bound With tape
  • Cover Colour
    Pink
  • Pre-Punched
    2-Hole
  • Paper Colour
    Pink
  • Grammage
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome