Spec Refil PD A4 50LF Ruled PK6

Order Code: ZT3525669S

£27.99 Inc VAT (20%)


Description

Rhino A4 Special Refill Pad 50 Leaf Feint Ruled 8mm With Margin Yellow Tinted Paper (Pack 6) - HAYFM-6

Specifications for Spec Refil PD A4 50LF Ruled PK6
  • Size
    A4
  • Product Type
    Refill Pads
  • Number of Sheets
    50
  • Weight
    1.8kg
  • Pre-Punched
    2-Hole
  • Grammage
    80
  • Cover Colour
    Yellow
  • Environment Support
    100% recyclable
  • Binding
    Head-bound With tape
  • Rulings
    Feint Ruled & Margin
  • Paper Colour
    Yellow
  • Cover Type
    Coated Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome