Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Spec Refil PD A4 7mmSQ 50LF PK6
By Rhino
Order Code:
ZT3525748S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/spec-refil-pd-a4-7mmsq-50lf-pk6/p/ZT3525748S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Special Refill Pad 50 Leaf 7mm Squared Blue Tinted Paper (Pack of 6) - HABQ-8
Specifications
Specifications for Spec Refil PD A4 7mmSQ 50LF PK6
Product Type
Refill Pads
Size
A4
Pre-Punched
2-Hole
Cover Colour
Blue
Number of Sheets
100
Paper Colour
Blue
Environment Support
100% recyclable
Rulings
Squares
Cover Type
Coated Board
Weight
1.8kg
Binding
Head-bound With tape
Grammage
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome