Spec Refill PD A4 50LF F8M PK6

Order Code: ZT3525582S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

Rhino A4 Special Refill Pad 50 Leaf Feint Ruled 8mm With Margin Cream Tinted Paper (Pack 6) - HACFM-2

Specifications for Spec Refill PD A4 50LF F8M PK6
  • Product Type
    Refill Pads
  • Size
    A4
  • Cover Type
    Coated Board
  • Grammage
    80
  • Paper Colour
    Cream
  • Pre-Punched
    2-Hole
  • Weight
    1.8kg
  • Rulings
    Feint Ruled & Margin
  • Environment Support
    100% recyclable
  • Number of Sheets
    50
  • Cover Colour
    Cream
  • Binding
    Head-bound With tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome