Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Specl Refill PD A4 50LF F8M PK6
By Rhino
Order Code:
ZT3525689S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/specl-refill-pd-a4-50lf-f8m-pk6/p/ZT3525689S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Special Refill Pad 50 Leaf Feint Ruled 8mm With Margin Blue Tinted Paper (Pack 6) - HABFM-0
Specifications
Specifications for Specl Refill PD A4 50LF F8M PK6
Product Type
Refill Pads
Size
A4
Environment Support
100% recyclable
Paper Colour
Blue
Grammage
80
Binding
Head-bound With tape
Cover Colour
Blue
Weight
1.8kg
Number of Sheets
50
Cover Type
Coated Board
Pre-Punched
2-Hole
Rulings
Feint Ruled & Margin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome