Splash Refill Pad A4 140P PU PK6

Order Code: ZT3526697S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

Europa Splash A4 Refill Pad Headbound 140 Pages 80gsm FSC Paper Ruled With Margin Punched 4 Holes Purple (Pack 6) - EU1510Z

Specifications for Splash Refill Pad A4 140P PU PK6
  • Size
    A4
  • Product Type
    Refill Pads
  • Cover Colour
    Purple/Black
  • Pre-Punched
    4-Hole
  • Paper Colour
    White
  • Grammage
    80
  • Binding
    Head-bound With tape
  • Rulings
    Feint Ruled & Margin
  • Cover Type
    Card Cover
  • Environment Support
    FSC Certified Paper
  • Number of Sheets
    140

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome